This item is Discontinued.

Columbia Lighting LED Architectural Recessed Troffer, 27W RLA22-40LWG-EDU

LED Architectural Recessed Troffer, 27W (Discontinued)

  • Mfr # RLA22-40LWG-EDU
  • Zoro # G6376839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLA22-40LWG-EDU
Zoro #
G6376839
UPC #
-
Country of Origin
Mexico

Dimensions

Fixture Height
4 1/4 in
Nominal Size - Fixtures
2 ft x 2 ft
Fixture Length
24 in
Fixture Width
24 in

Details

Item
Recessed Troffer
Dimmable
Yes
Lighting Technology
LED
Max. Fixture Wattage
27.0
Color Rendering Index
83.0
Fixture Warranty
5 yr Limited Warranty
Bulb Technology
LED
Color Temperature
4000 K
Standards
UL 1598 and 2108, CSA, IC Rated
Fixture Voltage
120 to 277
Fixture Rated Life
60,000 hr
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Lighting Certification
DesignLights Consortium (DLC)
Lumens Per Watt
95.0
Lamp Type - Fixtures
Integrated LED
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Color Temp.
4000K
Fixture Item
Recessed Troffer
Lumens
2500
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
LED Replacement For
U-Bend
Emergency Back Up Battery
No
Lumens per Watt
95.0

Description

Recessed Troffer, Nominal Size - Fixtures 2 ft x 2 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Lamp Type - Fixtures Integrated LED, Dimmable Yes, 2500 Lumens, Color Temperature 4000 K, Color Rendering Index 83.0, Max. Fixture Wattage 27.0, Lumens per Watt 95.0, Fixture Voltage 120 to 277, Fixture Rated Life 60,000 hr, Fixture Length 24 in, Fixture Width 24 in, Fixture Height 4 1/4 in, LED Replacement For U-Bend, Emergency Back Up Battery No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.