This item is Discontinued.

Columbia Lighting LED Architectural Recessed Troffer, 52W RLA24-40MLG-EDU

LED Architectural Recessed Troffer, 52W (Discontinued)

  • Mfr # RLA24-40MLG-EDU
  • Zoro # G8489741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLA24-40MLG-EDU
Zoro #
G8489741
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Width
24 in
Fixture Height
4 1/2 in
Fixture Length
48 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Lighting Certification
DesignLights Consortium (DLC)
Watts
52
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
5000
Color Temperature
4000 K
Color Rendering Index
83.0
Max. Fixture Wattage
52.0
Fixture Voltage
120 to 277
Lumens Per Watt
98.0
Color Temp.
4000K
Fixture Temp. Range
-20 Degrees to 25 Degrees C
CRI
83
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Emergency Back Up Battery
No
Fixture Warranty
5 yr Limited Warranty
Standards
UL 1598 and 2108, CSA, IC Rated
LED Replacement For
4 Lamp LFL
Bulb Technology
LED
Fixture Rated Life
60,000 hr
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Lumens per Watt
98.0

Description

Recessed Troffer, Nominal Size - Fixtures 2 ft x 4 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Lamp Type - Fixtures Integrated LED, Dimmable Yes, 5000 Lumens, Color Temperature 4000 K, Color Rendering Index 83.0, Max. Fixture Wattage 52.0, Lumens per Watt 98.0, Fixture Voltage 120 to 277, Fixture Rated Life 60,000 hr, Fixture Length 48 in, Fixture Width 24 in, Fixture Height 4 1/2 in, LED Replacement For 4 Lamp LFL, Emergency Back Up Battery No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.