This item is Discontinued.

Columbia Lighting LED High Bay Fixture, 144W, 16835 lm, 5000K LLHV4-50M-WST-EDU

LED High Bay Fixture, 144W, 16835 lm, 5000K (Discontinued)

  • Mfr # LLHV4-50M-WST-EDU
  • Zoro # G7402696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLHV4-50M-WST-EDU
Zoro #
G7402696
UPC #
078531126865
Country of Origin
Unknown

Dimensions

Suggested Fixture Mounting Height
15 to 30 ft
Fixture Length
48 in
Fixture Width
16 3/16 in
Space to Mtg. Height Ratio
1.3
Fixture Height
2 in
Overall Length
48 in
Overall Height
2 in
Overall Width
16 3/16 in
Nominal Size - Fixtures
1 ft x 4 ft

Details

Lighting Technology
LED
Lumens
20,341 lm
Light Distribution
Wide
Fixture Voltage
120 to 277
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
UL 1598 Listed for Damp Locations, UL 2108 Listed
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
138 W
LED Replacement For
150 to 1000W HID
Dimmable
Yes
Watts
144
Fixture Temp. Range
-20 Degrees to 65 Degrees C
Lamp Watts - Fixtures
138 W
Lumens Per Watt
117.0
Number of Light Bars
4
Item
LED High Bay Fixture
Bulb Technology
LED
Color Rendering Index
84.0
Fixture Rated Life
60,000 hr
Fixture Series
LLHV
Fixture Reflector Material
Aluminum
Fixture Lens Material
Polycarbonate
Fixture Mounting Type
Suspended Chain or Cable
Lighting Certification
DesignLights Consortium (DLC)
Emergency Back Up Battery
No
Fixutre Mounting Type
Suspended Chain or Cable
Occupancy Sensor
No
Fixture Housing Color
White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Color Temp.
5000K
Fixture Housing Material
Steel
Fixture Warranty
5 yr Limited Warranty
CRI
84
Voltage
120 to 277V
Rated Life
0 hr, 60 hr
Includes
Chain, Tong or Aircraft Cable Mounting
Reflector Material
Aluminum
Lumens per Watt
117 lm/W
Lens Material
Polycarbonate
Emergency Battery Backup
No
Housing Material
Steel
Min. Ambient Temp.
68 Degrees F
Lamp Type
Integrated LED
Bay Light Type
High Bay
Housing Color
White
Series
LLHV
Housing Finish
Enamel
For Bulb Type
LED
Power Source
Plug-In
Ambient Temp. Range
68 Degrees to 149 Degrees F
Max. Ambient Temp.
149 Degrees F
Bulbs Included
Yes

Description

LED High Bay Fixture, LED Replacement For 6 Lamp LFL, Fixture Voltage 120 to 277, 144 Watts, 16,835 Lumens, Color Temp. 5000K, Fixture Rated Life 60,000 hr., Standards CSA, UL1598, UL2108 Damp Locations, Light Distribution Wide, Fixture Mounting Type Suspended Chain or Cable, Fixture Length 48 In., Fixture Width 16-3/16 In., Fixture Height 2 In., Dimmable Yes, Emergency Back Up Battery No, Fixture Series LLHV, Occupancy Sensor No, Fixture Lens Material Polycarbonate, Number of Light Bars 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.