This item is Discontinued.

Columbia Lighting LED High Bay Fixture, 163W, 19234 lm, 4000K LWS-40XL-W-EDU

LED High Bay Fixture, 163W, 19234 lm, 4000K (Discontinued)

  • Mfr # LWS-40XL-W-EDU
  • Zoro # G7595616
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LWS-40XL-W-EDU
Zoro #
G7595616
UPC #
078531126452
Country of Origin
Unknown

Dimensions

Suggested Fixture Mounting Height
12 to 30 ft
Fixture Length
24 in
Fixture Width
15 1/2 in
Fixture Height
8 in
Space to Mtg. Height Ratio
1.3
Overall Width
15 1/2 in
Overall Height
8 in
Nominal Size - Fixtures
1 ft x 2 ft
Overall Length
24 in
Suggested Fixture Mounting Height Range
Up to 20 ft.

Details

Lighting Technology
LED
Lumens
24,144 lm
Light Distribution
Wide
Fixture Voltage
120 to 277
Color Temperature
4000K
Lamp Type - Fixtures
Integrated LED
Standards
CSA Certified, UL 1598 Listed for Damp Locations, UL 2108 Listed
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
174 W
LED Replacement For
250 to 400W HID
Fixture Temp. Range
-20 Degrees to 65 Degrees C
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Rated Life
60,000 hr
Fixture Lens Material
Polycarbonate
CRI
83
Fixture Reflector Material
Aluminum
Number of Light Bars
8
Lighting Certification
DesignLights Consortium (DLC)
Fixture Mounting Type
Suspended Chain or Cable
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Item
LED High Bay Fixture
Fixture Housing Color
White
Fixture Series
LWS
Watts
163
Occupancy Sensor
No
Lumens Per Watt
118.0
Color Temp.
4000K
Bulb Technology
LED
Lamp Watts - Fixtures
174 W
Dimmable
Yes
Fixture Housing Material
Steel
Fixture Warranty
5 yr Limited Warranty
Fixutre Mounting Type
Suspended Chain or Cable
Emergency Back Up Battery
No
Color Rendering Index
83.0
Reflector Material
Aluminum
Rated Life
60,000 hr
Voltage
120 to 277V
Lumens per Watt
118 lm/W
Housing Finish
Enamel
Housing Material
Steel
Ingress Protection Rating
Not Rated
Ambient Temp. Range
-4 Degrees to 149 Degrees F
Bay Light Type
High Bay, Low Bay
Housing Color
White
Emergency Battery Backup
No
For Bulb Type
LED
Bulbs Included
Yes
Lens Material
Polycarbonate
Lamp Type
Integrated LED
Number of Bulbs
0
Series
LWS
Max. Ambient Temp.
149 Degrees F
Min. Ambient Temp.
-4 Degrees F
Reflector Type
Open

Description

LED High Bay Fixture, LED Replacement For 400W HPS/MH, Fixture Voltage 120 to 277, 163 Watts, 19,234 Lumens, Color Temp. 4000K, Fixture Rated Life 60,000 hr., Standards CSA, UL1598, UL2108 Damp Locations, Light Distribution Wide, Fixture Mounting Type Suspended Chain or Cable, Fixture Length 24 In., Fixture Width 15-1/2 In., Fixture Height 8 In., Dimmable Yes, Emergency Back Up Battery No, Fixture Series LWS, Occupancy Sensor No, Fixture Lens Material Polycarbonate, Number of Light Bars 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.