LED Lensed Troffer, 27W, 2500 lm, 3500K (Discontinued)
- Mfr # LLT22-35MLG-FSSFA-EDU-ELL14
- Zoro # G6021449
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LLT22-35MLG-FSSFA-EDU-ELL14
Zoro #
G6021449
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Size - Fixtures
2 ft. x 2 ft.
Details
Fixture Voltage
120 to 277
Fixture Item
Recessed Troffer
Lamp Type - Fixtures
Integrated LED
Item
Recessed Troffer
Lighting Technology
LED
Dimmable
Yes
Max. Fixture Wattage
27.0
Lighting Certification
Unrated
Standards
UL 1598 and 2108, CSA, IC Rated
Description
Max. Fixture Wattage 27.0, Lighting Certification Unrated, Dimmable Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.