Zoro Homepage

LED Patient Bed Light, 4 ft L, 3751 lm, 37W

  • Mfr # EBL4-35-AL-277

  • Zoro # G8488378


product price: $862.99
/ea
Free Shipping & Returns

Key Features

Voltage
277V AC
Color Temperature
3500K
Lumens
3,751 lm
Standards
CSA Certified, UL 1598 Listed
Rated Life
60000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBL4-35-AL-277
Zoro #
G8488378
UPC #
785311309232
Country of Origin
United States

Dimensions

Nominal Width
7 15/16 in
Nominal Length
4 ft
Length
49-3/4"
Nominal Height
6 in
Height
6"
Width
7-15/16"
Overall Height
6 in
Overall Width
7 7/8 in
Overall Length
49 3/4 in

Details

Voltage
277V AC
Color Temperature
3500K
Lumens
3,751 lm
Standards
CSA Certified, UL 1598 Listed
Rated Life
60000 hr
Light Color
White
Color Rendering Index
80
Linkable Up To
Unlinkable
Lighting Certification
Unrated
Max. Fixture Wattage
37 W
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Lighting Technology
LED
Item
LED Patient Bed Light
Fixture Rated Life
60,000 hr
Lamp Included
Yes
IP Rating
Not Rated
Lamp Quantity
1
Lamp Watts
82
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Lamp Watts - Fixtures
82.0 W
Fixture Voltage
277
Dimmable
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Warranty
5 yr
Lens Type
Diffuser
Lumens Per Watt
73.0
Includes
Passive Infrared Occupancy Sensor
Emergency Battery Backup
No
Fixture Housing Material
Aluminum
Mounting
Wall
Housing Material
Aluminum
Fixture Housing Color
Silver
LED Replacement For
2 Lamp T8
Housing Finish
Powder Coated
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Description/Special Features
Indirect, Ambient and Direct Reading Compartment Switched Separately
Fixture Wattage
82
Lumens per Watt
101 lm/W
For Bulb Type
Integrated LED
For Use With
Examination Spaces, Patient Rooms
Lens Material
Acrylic
Bulb Included
Yes
Fixture Ballast Type
No Ballast Required
Sensor Type
No Sensor
Mounting Style
Wall
Finish
Powder Coated
Warranty
5 yr
Fixture Type
Strip Light
Series
EBL
Light Technology
LED
Housing Color
Silver
Ballast Start Type
No Ballast
Beam Angle
No
Linkable
No
Lens Shape
Architectural
Ambient Temp. Range
-20 Degrees to 25 Degrees C

Description

4 ft, Lens Shape Architectural, 3500K, 3,751 lm, 101 lm/W, Max. Fixture Wattage 37 W, LED, Sensor Type No Sensor, Mounting Style Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable No, EBL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.