LED Patient Bed Light, 4 ft L, 3751 lm, 37W

  • Mfr # EBL4-9-35-WH-120-NAS-P4L

  • Zoro # G6608618


product price:  $917.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Lumens
3,751 lm
LED Replacement For
2 Lamp T8
Dimmable
No
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBL4-9-35-WH-120-NAS-P4L
Zoro #
G6608618
UPC #
785311384000
Country of Origin
United States

Dimensions

Nominal Height
6 in
Nominal Length
4 ft
Nominal Width
8 in
Overall Length
49 3/4 in
Overall Height
6 in
Overall Width
7 7/8 in

Details

Voltage
120V
Lumens
3,751 lm
LED Replacement For
2 Lamp T8
Dimmable
No
Finish
Powder Coated
Item
LED Patient Bed Light
Bulb Technology
LED
Linkable Up To
Unlinkable
Lumens Per Watt
93.0
Lighting Certification
Unrated
Fixture Voltage
120
Max. Fixture Wattage
37 W
Fixture Rated Life
60,000 hr
IP Rating
Not Rated
Lighting Technology
LED
Fixture Warranty
5 yr
Lamp Watts - Fixtures
82.0 W
Light Color
White
Includes
4-Pole Pull Switch On Left Hand, Night Light
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temperature
3500K
Color Temp.
3500K
Fixture Housing Material
Aluminum
For Use With
Examination Spaces, Patient Rooms
Fixture Type - Decorative and Surface Mount Fixtures
Flush Mount
Emergency Battery Backup
No
Standards
CSA Certified, UL 1598 Listed
Fixture Housing Color
White
Color Rendering Index
90
Number of Light Bars
0
Warranty
5 yr
Rated Life
60000 hr
Housing Color
White
Housing Material
Aluminum
Lens Type
Diffuser
Lumens per Watt
101 lm/W
Ballast Start Type
No Ballast
Bulb Included
Yes
Lens Material
Acrylic
Lens Shape
Architectural
Fixture Type
Flush Mount
For Bulb Type
Integrated LED
Linkable
No
Sensor Type
No Sensor
Fixture Ballast Type
No Ballast Required
Series
EBL
Light Technology
LED
Mounting Style
Wall
Switch Function
On/Off

Description

4 ft, Lens Shape Architectural, 3500K, 3,751 lm, 101 lm/W, Max. Fixture Wattage 37 W, LED, Sensor Type No Sensor, Mounting Style Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable No, EBL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.