LED Patient Bed Light, 4 ft L, 3751 lm, 37W

  • Mfr # EBL4-9-35-WH-120-NAS-P4R

  • Zoro # G6617462


product price:  $948.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Lumens
3,751 lm
LED Replacement For
2 Lamp T8
Dimmable
No
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EBL4-9-35-WH-120-NAS-P4R
Zoro #
G6617462
UPC #
785311383942
Country of Origin
United States

Dimensions

Nominal Height
6 in
Nominal Width
8 in
Nominal Length
4 ft
Overall Height
6 in
Overall Width
7 7/8 in
Overall Length
49 3/4 in

Details

Voltage
120V
Lumens
3,751 lm
LED Replacement For
2 Lamp T8
Dimmable
No
Finish
Powder Coated
Item
LED Patient Bed Light
Lamp Watts - Fixtures
82.0 W
Linkable Up To
Unlinkable
Fixture Housing Color
White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Technology
LED
For Use With
Examination Spaces, Patient Rooms
Color Temp.
3500K
Lighting Certification
Unrated
Lighting Technology
LED
Fixture Housing Material
Aluminum
Color Rendering Index
90
Includes
4-Pole Pull Switch On Right Hand, Night Light
Max. Fixture Wattage
37 W
Lumens Per Watt
93.0
Standards
CSA Certified, UL 1598 Listed
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Light Color
White
Fixture Voltage
120
IP Rating
Not Rated
Emergency Battery Backup
No
Number of Light Bars
0
Color Temperature
3500K
Fixture Rated Life
60,000 hr
Fixture Type - Decorative and Surface Mount Fixtures
Flush Mount
Fixture Warranty
5 yr
Rated Life
60000 hr
Housing Material
Aluminum
Warranty
5 yr
Lens Type
Diffuser
Housing Color
White
Lumens per Watt
101 lm/W
Fixture Type
Flush Mount
Light Technology
LED
For Bulb Type
Integrated LED
Linkable
No
Sensor Type
No Sensor
Lens Shape
Architectural
Fixture Ballast Type
No Ballast Required
Bulb Included
Yes
Mounting Style
Wall
Ballast Start Type
No Ballast
Series
EBL
Lens Material
Acrylic
Switch Function
On/Off

Description

4 ft, Lens Shape Architectural, 3500K, 3,751 lm, 101 lm/W, Max. Fixture Wattage 37 W, LED, Sensor Type No Sensor, Mounting Style Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable No, EBL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.