LED Patient Bed Light, 4 ft L, 3751 lm, 37W

  • Mfr # EBL4-9-35-WH-120-P4L

  • Zoro # G6621927


product price: $942.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Lumens
3,751 lm
LED Replacement For
2 Lamp T8
Dimmable
No
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBL4-9-35-WH-120-P4L
Zoro #
G6621927
UPC #
785311383874
Country of Origin
United States

Dimensions

Nominal Width
8 in
Nominal Height
6 in
Nominal Length
4 ft
Overall Height
6 in
Overall Length
49 3/4 in
Overall Width
7 7/8 in

Details

Voltage
120V
Lumens
3,751 lm
LED Replacement For
2 Lamp T8
Dimmable
No
Finish
Powder Coated
Item
LED Patient Bed Light
Color Rendering Index
90
Lighting Certification
Unrated
Fixture Warranty
5 yr
Color Temp.
3500K
Linkable Up To
Unlinkable
Fixture Housing Color
White
IP Rating
Not Rated
Standards
CSA Certified, UL 1598 Listed
Emergency Battery Backup
No
Light Color
White
Number of Light Bars
0
Lumens Per Watt
93.0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Technology
LED
Max. Fixture Wattage
37 W
Lamp Watts - Fixtures
82.0 W
Lighting Technology
LED
Color Temperature
3500K
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Fixture Rated Life
60,000 hr
Fixture Type - Decorative and Surface Mount Fixtures
Flush Mount
Includes
4-Pole Pull Switch On Left Hand
Fixture Voltage
120
Fixture Housing Material
Aluminum
For Use With
Examination Spaces, Patient Rooms
Lens Type
Diffuser
Rated Life
60000 hr
Warranty
5 yr
Housing Material
Aluminum
Housing Color
White
Lumens per Watt
101 lm/W
Fixture Ballast Type
No Ballast Required
Fixture Type
Flush Mount
Lens Material
Acrylic
Lens Shape
Architectural
Light Technology
LED
Bulb Included
Yes
Ballast Start Type
No Ballast
For Bulb Type
Integrated LED
Series
EBL
Sensor Type
No Sensor
Linkable
No
Mounting Style
Wall
Switch Function
On/Off

Description

4 ft, Lens Shape Architectural, 3500K, 3,751 lm, 101 lm/W, Max. Fixture Wattage 37 W, LED, Sensor Type No Sensor, Mounting Style Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable No, EBL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.