LED Patient Bed Light, 4 ft L, 3751 lm, 37W

  • Mfr # EBL4-9-35-WH-120-P4R

  • Zoro # G6628349


product price: $998.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Lumens
3,751 lm
LED Replacement For
2 Lamp T8
Dimmable
No
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EBL4-9-35-WH-120-P4R
Zoro #
G6628349
UPC #
785311383706
Country of Origin
United States

Dimensions

Nominal Width
8 in
Nominal Height
6 in
Nominal Length
4 ft
Overall Height
6 in
Overall Length
49 3/4 in
Overall Width
7 7/8 in

Details

Voltage
120V
Lumens
3,751 lm
LED Replacement For
2 Lamp T8
Dimmable
No
Finish
Powder Coated
Item
LED Patient Bed Light
Color Rendering Index
90
Fixture Rated Life
60,000 hr
Bulb Technology
LED
Lumens Per Watt
93.0
Color Temperature
3500K
Fixture Warranty
5 yr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lamp Watts - Fixtures
82.0 W
Includes
4-Pole Pull Switch On Right Hand
Emergency Battery Backup
No
Fixture Voltage
120
Linkable Up To
Unlinkable
Lighting Certification
Unrated
Lighting Technology
LED
Color Temp.
3500K
Fixture Type - Decorative and Surface Mount Fixtures
Flush Mount
For Use With
Examination Spaces, Patient Rooms
Fixture Housing Material
Aluminum
Light Color
White
IP Rating
Not Rated
Fixture Housing Color
White
Max. Fixture Wattage
37 W
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Number of Light Bars
0
Standards
CSA Certified, UL 1598 Listed
Warranty
5 yr
Lens Type
Diffuser
Rated Life
60000 hr
Housing Color
White
Housing Material
Aluminum
Lumens per Watt
101 lm/W
Light Technology
LED
Lens Material
Acrylic
Sensor Type
No Sensor
Fixture Ballast Type
No Ballast Required
Ballast Start Type
No Ballast
Mounting Style
Wall
Bulb Included
Yes
Lens Shape
Architectural
Linkable
No
Fixture Type
Flush Mount
Series
EBL
For Bulb Type
Integrated LED
Switch Function
On/Off

Description

4 ft, Lens Shape Architectural, 3500K, 3,751 lm, 101 lm/W, Max. Fixture Wattage 37 W, LED, Sensor Type No Sensor, Mounting Style Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable No, EBL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.