LED Recessed Troffer, 38W, 4710 lm, 3500K
Mfr # LJT24-35MLG-FSA12-EDU-CP
Zoro # G8489671
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
38
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LJT24-35MLG-FSA12-EDU-CP
Zoro #
G8489671
UPC #
785311270150
Country of Origin
Mexico
Dimensions
Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
3 1/8 in
Fixture Width
24 in
Fixture Length
48 in
Overall Length
48 in
Nominal Size
2 ft x 4 ft
Overall Width
24 in
Overall Height
3 1/8 in
Description
2 ft x 4 ft, Lens Shape Flat, 3500K, 4,718 lm, 123 lm/W, LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 38 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LJT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.