Zoro Homepage

LED Strip Light, 2 ft L, 2995 lm, 23W

  • Mfr # MPS2-35ML-NL-EDU

  • Zoro # G7596176


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Color Temperature
3500K
Lumens
3,587 lm
Standards
CSA Certified, UL 1598 Listed, UL 2108 Listed
Rated Life
50,000 hr.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPS2-35ML-NL-EDU
Zoro #
G7596176
UPC #
785311252026
Country of Origin
Mexico

Dimensions

Nominal Width
4 7/16 in
Width
4-7/16"
Height
1-13/16"
Nominal Height
1 13/16 in
Length
24"
Nominal Length
2 ft
Overall Length
24 in
Overall Width
3 in

Description

2 ft, Lens Shape No Lens, 3500K, 3,587 lm, 124 lm/W, Max. Fixture Wattage 29 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, MPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.