LED Wet Location Fixture, 4 ft L, 33.8W

  • Mfr # LXEN4-40LW-RFA-EDU

  • Zoro # G9182120


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Ambient Temp. Range
-20 Degrees to 25 Degrees C
Voltage
120/277V
Fixture Wattage
37
Length
51-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LXEN4-40LW-RFA-EDU
Zoro #
G9182120
UPC #
078531130800
Country of Origin
Mexico

Dimensions

Length
51-3/4"
Height
3-7/8"
Nominal Length
4 ft
Nominal Width
4 in
Nominal Height
3 7/8 in
Width
4"
Overall Height
3 7/8 in
Overall Width
4 1/2 in
Overall Length
51 3/4 in

Details

Item
LED Wet Location Fixture
Light Technology
LED
Ambient Temp. Range
-20 Degrees to 25 Degrees C
Voltage
120/277V
Fixture Wattage
37
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Housing Material
Fiberglass
Mounting
Ceiling
Lighting Technology
LED
Color Temp.
4000K
Standards
CSA Certified, NSF Certified, UL 2108 Listed, UL 1598 Listed
Lens Type
Ribbed
Linkable Up To
Unlinkable
Lumens
4,195 lm
Dimmable
Yes
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Max. Fixture Wattage
33.8 W
Fixture Housing Material
Fiberglass
Emergency Battery Backup
No
Fixture Type
Strip Light
Fixture Rated Life
60,000 hr
Lumens Per Watt
109.0
Lamp Watts - Fixtures
37.0 W
Description/Special Features
Narrow Housing, Captive Tamper Resistance Ready, Polyacetal Latches
IP Rating
65, 66, 67
Lighting Certification
DLC 5.0
LED Replacement For
2 Lamp T8
Color Temperature
4000K
Number of Light Bars
1
Fixture Voltage
120/277
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Hose Down Rating
IP65, IP66, IP67
Housing Finish
White
Series
LXEN
Includes
Surface Mounting Bracket
Lumens per Watt
123 lm/W
Mounting Style
Surface
Fixture Ballast Type
No Ballast Required
Lens Shape
Curved
For Bulb Type
Integrated LED
Ballast Start Type
No Ballast
Housing Color
White
Color Rendering Index
80
Sensor Type
No Sensor
Linkable
No
Finish
Enamel
Dimming Method
0-10V
Rated Life
60000 hr
Lens Material
Acrylic
Bulb Included
Yes

Description

4 ft, Lens Shape Curved, 4000K, 4,195 lm, 123 lm/W, Max. Fixture Wattage 33.8 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, LXEN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.