Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Wraparound Fixture, 4 ft L, 4477 lm

  • Mfr # LAW4-40LW-EDU

  • Zoro # G7397945


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
1
Lighting Technology
LED
Voltage
120/277V
Lighting Certification
DLC 5.0
Watts
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAW4-40LW-EDU
Zoro #
G7397945
UPC #
785311320572
Country of Origin
Mexico

Dimensions

Fixture Height
2 13/16 in
Fixture Width
8 5/16 in
Nominal Length
4 ft
Nominal Height
2 13/16 in
Fixture Length
48 in
Nominal Width
8 5/16 in
Overall Length
48 in
Overall Height
2 7/8 in
Overall Width
8 3/8 in

Details

Item
LED Wraparound Fixture
Lamp Quantity
1
Lighting Technology
LED
Voltage
120/277V
Lighting Certification
DLC 5.0
Watts
37
Dimmable
Yes
Lumens
4,477 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
37 W
Fixture Rated Life
50,000 hr
IP Rating
Not Rated
Lumens Per Watt
120.0
Bulb Technology
LED
LED Replacement For
2 Lamp T8
Linkable Up To
Unlinkable
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
CSA Certified, UL 1598 Listed, UL 2108 Listed
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Housing Color
White
Light Color
White
Fixture Shape
Rectangle
Fixture Voltage
120 to 277
Adjustable Range
No
Color Temp.
4000K
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Fixture Housing Material
Steel
Emergency Battery Backup
No
Fixture Warranty
5 yr
Fixture Type - Decorative and Surface Mount Fixtures
Wraparound Light
Lamp Watts - Fixtures
37.0 W
CRI
80
Housing Color
White
Beam Angle
No
Rated Life
50000 hr
Warranty
5 yr
Housing Material
Steel
Lumens per Watt
120 lm/W
Lens Material
Acrylic
Series
LAW
Finish
Enamel
Dimming Method
0-10V
Ballast Start Type
No Ballast
Light Technology
LED
Sensor Type
No Sensor
Linkable
No
Lens Shape
Flat
Mounting Style
Surface
Fixture Type
Wraparound Light
Fixture Ballast Type
No Ballast Required
For Bulb Type
Integrated LED
Bulb Included
Yes

Description

4 ft, Lens Shape Flat, 4000K, 4,477 lm, 120 lm/W, Max. Fixture Wattage 37 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, LAW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.