LED Wraparound Fixture, 4 ft L, 4872 lm

  • Mfr # RLW4-35ML-FAW-EDU

  • Zoro # G2217809


product price: $190.44
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Fixture Voltage
120 to 277
Standards
CSA Certified, UL 924 Listed
Max. Fixture Wattage
40.2 W
LED Replacement For
3 Lamp T8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLW4-35ML-FAW-EDU
Zoro #
G2217809
UPC #
078531139377
Country of Origin
Mexico

Dimensions

Nominal Height
3 39/64 in
Nominal Length
4 ft
Nominal Width
8 1/2 in
Overall Width
8 1/2 in
Overall Height
3 5/8 in
Overall Length
48 in

Details

Lighting Technology
LED
Lumens
4,872 lm
Fixture Voltage
120 to 277
Color Temperature
3500K
Standards
CSA Certified, UL 924 Listed
Max. Fixture Wattage
40.2 W
LED Replacement For
3 Lamp T8
Light Color
White
Emergency Battery Backup
No
Lumens Per Watt
129.0
Lighting Certification
Unrated
Dimmable
Yes
Fixture Type - Decorative and Surface Mount Fixtures
Wraparound Light
Fixture Rated Life
60,000 hr
IP Rating
Not Rated
Fixture Warranty
5 yr
Fixture Housing Color
White
Bulb Technology
LED
Color Rendering Index
80
Item
LED Wraparound Fixture
Linkable Up To
Unlinkable
Fixture Housing Material
Steel
Number of Light Bars
0
Color Temp.
3500K
Fixture Temp. Range
-25 Degrees to 35 Degrees C
Lamp Watts - Fixtures
40.0 W
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
For Use With
Low Bay Applications
Rated Life
60000 hr
Warranty
5 yr
Voltage
120/277V
Lumens per Watt
121 lm/W
Ballast Start Type
No Ballast
Housing Material
Steel
Light Technology
LED
Series
Revalume
Lens Material
Acrylic
Finish
Enamel
For Bulb Type
Integrated LED
Fixture Ballast Type
No Ballast Required
Mounting Style
Surface, Suspended
Sensor Type
No Sensor
Lens Type
Frosted
Fixture Type
Wraparound Light
Linkable
No
Housing Color
White
Lens Shape
Round
Dimming Method
0-10V
Bulb Included
Yes

Description

4 ft, Lens Shape Curved, 3500K, 4,872 lm, 121 lm/W, Max. Fixture Wattage 40.2 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For (3) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, Revalume

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.