Zoro Homepage

LEDTrffrRetrofitKit, 2ftL, 2ftW, 120/277VAC

  • Mfr # SLK22-40ML-EDU

  • Zoro # G6612757


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Troffer Fixture Retrofit Kit
Light Technology
LED
Nominal Size - Fixtures
2 ft x 2 ft
For Use With
Existing Prismatic and Parabolic Troffers
Nominal Size
2 ft x 2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLK22-40ML-EDU
Zoro #
G6612757
UPC #
785311268270
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Nominal Size
2 ft x 2 ft
Fixture Height
3 1/8 in
Fixture Width
24 in
Fixture Length
24 in
Overall Width
24 in
Overall Height
3 1/8 in
Overall Length
24 in
Nominal Length
2 ft
Nominal Width
2 ft

Details

Fixture Item
Troffer Fixture Retrofit Kit
Item
Troffer Fixture Retrofit Kit
Light Technology
LED
For Use With
Existing Prismatic and Parabolic Troffers
Lighting Technology
LED
Lighting Certification
Unrated
Lumens
3,400 lm
Lumens Per Watt
120.0
Dimmable
Yes
Voltage
120/277V AC
Color Temperature
4000K
Color Rendering Index
83
Standards
CSA Certified, LM79, LM80, TM21, UL 1598, UL 2108
Max. Fixture Wattage
29 W
LED Replacement For
T8 U-Bend
Fixture Temp. Range
0 Degrees to 95 Degrees F
Fixtures Per Kit
1
Color Temp.
4000K
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Warranty
5 yr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Voltage
120/277
Kit Contents
2 Ends, 2 Rails, 2 Reflectors, Frame, Lens
Bulb Technology
LED
Series
SLK22
Fixtures per Kit
1
Lumens per Watt
120 lm/W
Emergency Battery Backup
No
Dimming Range
100% to 1%
Max. Ambient Temp.
95 Degrees F
Min. Ambient Temp.
0 Degrees F
Dimming Method
0-10V
Lens Type
Linear Prism Center Lens
Sensor Type
No Sensor
For Bulb Type
Integrated LED

Description

LED Troffer Retrofit Kit, Lumens 3,400 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120/277V AC, Lighting Certification Unrated, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3 1/8 in, Overall Length 24 in, Overall Width 24 in, Color Rendering Index 83, Color Temperature 4000K, Dimming Method 0-10V, Dimming Range 100 Percent to 1 Percent, Kit Contents 2 Ends, 2 Rails, 2 Reflectors, Frame, Lens, LED Replacement For T8 U-Bend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.