Shop LED2WORK

TUBELED 40 II Integrated RGB-W, 395 mm x 74 mm x 3 mm 15, 55'' x 2, 91'' x 0, 12''

  • Mfr # 151190-01
  • Zoro # G214643205

product price: 
$
572.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC -10 %+7 % (RGB) – 24 V DC ±10 % (W)
Nominal Size - Fixtures
32 mm x 74 mm (~1.26" x ~2.91"). aperture 3 mm (~0.12") built-up
IP Rating
IP67/IP69K
Length
395 mm (~15.55")
Features
RGB-W: Illumination and beacon in one light
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
151190-01
Zoro #
G214643205
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size - Fixtures
32 mm x 74 mm (~1.26" x ~2.91"). aperture 3 mm (~0.12") built-up
Length
395 mm (~15.55")

Details

Voltage
24 V DC -10 %+7 % (RGB) – 24 V DC ±10 % (W)
IP Rating
IP67/IP69K
Features
RGB-W: Illumination and beacon in one light
Type
LED recessed light
Beam Angle
100°
Standards
CE, UKCA, ETL Listed (5003529)
Rated Life
Greater than 60.000 hr (L80/B10)
Material
Aluminum
Operating Temperature
-30 °C to +60 °C (-22 °F to 140 °F)
Power Consumption White
~9.5 W
Lamp Luminous Flux Green
345 lm
Lamp Luminous Flux White
1215 lm
Class of Protection
III
Lamp Luminous Efficiency White
~126 lm/W
Light Color White
Daylight white (5200 - 5700K)
Lamp Luminous Flux Blue
150 lm
Cover Material
Safety glass, shatterproof
Connection
M12 A-coded
Cascadable
No
Power Consumption Blue
~9 W
Model
TUBELED_40 II Integrated RGB-W
Lamp Luminous Flux Red
240 lm
Glare Control
Diffused safety glass
Power Consumption Green
~2.5 W
Power Consumption Red
~9 W

Description

Robust LED machine luminaire with signaling function for installation in standardized or prepared light shafts of machines and systems, LED chips Daylight white + RGB LED chips, in 5 standardized lengths and 2 widths for the most common installation shafts, installed just 3 mm flat, IP 67/IP69K, oil-resistant, chip-proof, CNC suitable The LED hybrid luminaire for illuminating and signaling e.g. status changes in the working areas of machines and systems. The LED luminaire is only flat, CNC suitable and convinces with high light power as well as with a function for signaling by flashing or changing the light color.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.