Lens Recessed LED Troffer, 4000K, 5000 lm
Mfr # SCLT24-B-40LWG-ADFA-EDU
Zoro # G5519212
product price: $665.99
/ea
Free Shipping & Returns
Key Features
Fixture Item
Germicidal Disinfection Light
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Lighting Certification
Unrated
Lamp Type - Fixtures
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCLT24-B-40LWG-ADFA-EDU
Zoro #
G5519212
UPC #
840141420820
Country of Origin
Mexico
Dimensions
Nominal Size - Fixtures
2 ft x 4 ft
Height
3 9/50 in
Width
23 19/25 in
Length
47 19/20 in
Details
Fixture Item
Germicidal Disinfection Light
Item
SpectraClean Lens Recessed LED Disinfecting Troffer
Lighting Technology
LED
Lighting Certification
Unrated
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
5,000 lm
Color Temperature
4,000 K
Color Rendering Index
80
Max. Fixture Wattage
54.0 W
Includes
White Flush Aluminum Door, Frosted Acrylic Shielding, Designed for recessed installation in standard inverted tee grid ceilings
LED Replacement For
3 Lamp T8 32W
Fixture Rated Life
60,000 hr
Warranty
5 yr
Emergency Back Up Battery
No
Fixture Voltage
120 to 277
Temp. Range
-25 Degrees to 25 Degrees C
Standards
UL Listed, CSA, UL Sanitation Certified
Lumens per Watt
93.0 lm/W
Description
4,000 K, 5,000 lm, 93.0 lm/W, Max. Fixture Wattage 54.0 W, Color Rendering Index 80, Lighting Certification Unrated, Dimmable Yes
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.