Recessed Troffer, 2 ft L, 2988 lm, 29.2W

  • Mfr # LTRE22-35MLG-RFA-EDU

  • Zoro # G8489190


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTRE22-35MLG-RFA-EDU
Zoro #
G8489190
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Height
4 3/4 in
Fixture Width
24 in
Fixture Length
24 in
Nominal Size
2 ft x 2 ft
Overall Width
24 in
Overall Height
4 3/4 in
Overall Length
24 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
30
Lighting Certification
DesignLights Consortium (DLC) 4.4
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
2,988 lm
Color Temperature
3500K
Color Rendering Index
82
Max. Fixture Wattage
29.2 W
Fixture Rated Life
60,000 hr
Bulb Technology
LED
Green Certification or Other Recognition
DesignLights Consortium (DLC)
CRI
82
Fixture Voltage
120 to 277
LED Replacement For
U-Bend T8
Lumens Per Watt
102.0
Standards
CSA Certified, IC Rated, UL 1598 Listed, UL 2108
Color Temp.
3500K
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Fixture Warranty
5 yr Limited Warranty
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Emergency Back Up Battery
No
Rated Life
60,000 hr
Housing Color
White
Lens Type
Ribbed Frosted
Housing Material
Steel
Lumens per Watt
102 lm/W
Lens Shape
Center Basket
Fixture Ballast Type
No Ballast Required
Min. Ambient Temp.
-4 Degrees F
Dimming Method
0 to 10V
Lens Material
Acrylic
Series
LTRE
Max. Ambient Temp.
77 Degrees F
Ballast Start Type
No Ballast
For Bulb Type
Integrated LED
Sensor Type
No Sensor
Emergency Battery Backup
No
Finish
Matte
Light Technology
LED
Bulb Included
Yes

Description

2 ft x 2 ft, Lens Shape Center Basket, 3500K, 2,988 lm, 102 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 29.2 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 4.4, Dimmable Yes, Emergency Battery Backup No, Series LTRE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.