Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Troffer, 2 ft L, 3000 lm, 30W

  • Mfr # LTRE22-35MLG-ED1U

  • Zoro # G8489279


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
Unrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTRE22-35MLG-ED1U
Zoro #
G8489279
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Height
4 3/4 in
Fixture Length
24 in
Fixture Width
24 in
Overall Width
24 in
Overall Height
4 3/4 in
Nominal Size
2 ft x 2 ft
Overall Length
24 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
Unrated
Watts
30
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
3,000 lm
Color Temperature
3500K
Color Rendering Index
82
Max. Fixture Wattage
30 W
Bulb Technology
LED
Standards
CSA Certified, IC Rated, UL 1598 Listed, UL 2108
CRI
82
Lumens Per Watt
102.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Voltage
120 to 277
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Fixture Rated Life
60,000 hr
LED Replacement For
U-Bend T8
Emergency Back Up Battery
No
Color Temp.
3500K
Fixture Warranty
5 yr Limited Warranty
Housing Material
Steel
Rated Life
60,000 hr
Housing Color
White
Lens Type
Ribbed Frosted
Lumens per Watt
100 lm/W
Bulb Included
Yes
Min. Ambient Temp.
-4 Degrees F
Sensor Type
No Sensor
Finish
Matte
Fixture Ballast Type
No Ballast Required
Series
LTRE
Emergency Battery Backup
No
Dimming Method
0 to 10V
For Bulb Type
Integrated LED
Max. Ambient Temp.
77 Degrees F
Dimming Range
100% to 1%
Lens Material
Acrylic
Ballast Start Type
No Ballast
Lens Shape
Center Basket
Light Technology
LED

Description

2 ft x 2 ft, Lens Shape Center Basket, 3500K, 3,000 lm, 100 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 30 W, Color Rendering Index 82, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, Series LTRE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.