LED Designer Troffer, 40 Watt, 5000 Lumens, 4000K, 100-277Vac, 2'X2', ETL Listed, 4PK
- Mfr # 151397
- Zoro # G222967089
product price:Â
$
194.99
/pk of 4, $48.75/ea
Free Shipping & Returns
Key Features
Voltage
110V to 277V
Watts
40 W
Width
24 in
Length
24 in
Temp. Range
-20 Degrees to 45 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 151397
- Zoro #
- G222967089
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 24 in
- Length
- 24 in
- Depth
- 2 in
Details
- Voltage
- 110V to 277V
- Watts
- 40 W
- Lumens
- 5,000 lm
- Temp. Range
- -20 Degrees to 45 Degrees C
- Color Temp.
- 4000 K
- CRI
- ≥80
- Housing Material
- Aluminum
- Housing Color
- White
- IP Rating
- IP40
Description
PIXEL SQUARE LED Designer Troffers are the perfect blend of elegance and efficiency, designed to provide uniform illumination and superior energy savings. With their well-designed appearance, these troffers are an ideal upgrade from traditional T5, T8, or T12 fluorescent fixtures. Featuring advanced back-lit technology and a low-profile design, the PIXEL SQUARE ensures even light diffusion for low-glare, eye-friendly illumination that enhances the comfort and aesthetics of any space. Ideal for both narrow and standard drop ceilings, the PIXEL SQUARE LED Troffers are easy to install and offer long-lasting performance. With exceptional light uniformity and the added benefit of built-in earthquake clips, these fixtures provide both style and safety.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.