Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Troffer, 2 ft L, 3400 lm, 30W

  • Mfr # LEPC22-35MLG-LL-EDU

  • Zoro # G8488700


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEPC22-35MLG-LL-EDU
Zoro #
G8488700
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Width
24 in
Fixture Length
24 in
Fixture Height
3 3/8 in
Overall Width
24 in
Nominal Size
2 ft x 2 ft
Overall Length
24 in
Overall Height
3 3/8 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
34
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
3,400 lm
Color Temperature
3500K
Color Rendering Index
82
Max. Fixture Wattage
30 W
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Emergency Back Up Battery
No
Standards
CSA Certified, IC Rated, UL 1598 Listed, UL 2108
Color Temp.
3500K
Fixture Voltage
120 to 277
LED Replacement For
U-Bend T8
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Fixture Warranty
5 yr Limited Warranty
Lumens Per Watt
95.0
CRI
82
Bulb Technology
LED
Fixture Rated Life
60,000 hr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color
White
Housing Material
Steel
Rated Life
60,000 hr
Lumens per Watt
116 lm/W
Light Technology
LED
Lens Shape
Extruded
Sensor Type
No Sensor
Min. Ambient Temp.
-4 Degrees F
Dimming Method
0 to 10V
Emergency Battery Backup
No
Finish
Powder Coated
Max. Ambient Temp.
77 Degrees F
Fixture Ballast Type
No Ballast Required
Ballast Start Type
No Ballast
Bulb Included
Yes
For Bulb Type
Integrated LED
Series
LEPC
Lens Material
Acrylic

Description

2 ft x 2 ft, Lens Shape Extruded, 3500K, 3,400 lm, 116 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 30 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LEPC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.