Recessed Troffer, 2 ft L, 3684 lm, 33W

  • Mfr # LJT22-35HLG-FSA12-EDU

  • Zoro # G7483506


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LJT22-35HLG-FSA12-EDU
Zoro #
G7483506
UPC #
785311212280
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Width
24 in
Fixture Height
4 1/4 in
Fixture Length
24 in
Overall Height
4 1/4 in
Overall Width
24 in
Overall Length
24 in
Nominal Size
2 ft x 2 ft

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
Watts
33
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
3,684 lm
Color Temperature
3500K
Color Rendering Index
80
Max. Fixture Wattage
33 W
Green Certification or Other Recognition
DesignLights Consortium (DLC)
LED Replacement For
U-Bend T8
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Rated Life
50,000 hr
Bulb Technology
LED
CRI
80
Fixture Voltage
120 to 277
Standards
cCSAus Certified, Chicago Plenum Approved, CSA Certified, IC Rated, UL 1598 Listed, UL 2108, UL 924
Includes
Pattern 12 Acrylic Lens Shielding
Color Temp.
3500K
Lumens Per Watt
113.0
Fixture Warranty
5 yr
Fixture Temp. Range
-17 Degrees to 40 Degrees C
Housing Color
White
Rated Life
60,000 hr
Warranty
5 yr.
Lens Type
Pattern 12 Acrylic
Housing Material
Steel
Lumens per Watt
113 lm/W
Sensor Type
No Sensor
Max. Ambient Temp.
104 Degrees F
Fixture Ballast Type
No Ballast Required
Dimming Method
0 to 10V
IP Rating
Pattern 12 Acrylic Lens Shielding
Series
LJT
Emergency Battery Backup
No
Bulb Included
Yes
Finish
Enamel
Lens Material
Acrylic
For Bulb Type
Integrated LED
Lens Shape
Flat
Ballast Start Type
No Ballast
Light Technology
LED
Min. Ambient Temp.
-1 Degrees F

Description

2 ft x 2 ft, Lens Shape Flat, 3500K, 3,684 lm, 113 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 33 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LJT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.