Shop WESTGATE
See all product information
Create Account
LTRE-1X4-MCTP2X2 DUAL LENS TROFFER MULTI-WATT 25W/30W/35W, MULTI-CCT 35K/40K/50K UL DLC
- Mfr # LTRE-1X4-MCTP
- Zoro # G102638047
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Lumens
125LM/W
Material
Cold-Rolled Steel
IP Rating
Damp Location
Beam Angle
30 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTRE-1X4-MCTP
- Zoro #
- G102638047
- UPC #
- 845060057973
- Country of Origin
- Unknown
- Voltage
- 120-277V
- Watts
- 26W, 32W, 40W
- Lumens
- 125LM/W
- Material
- Cold-Rolled Steel
- IP Rating
- Damp Location
- Beam Angle
- 30 Degrees
- Color
- White
- CRI
- >80
Description
Cold-rolled steel, 2.6 thickness
Input Voltage: AC120V-277V, 50/60Hz
Power Factor: 0.97
High efficiency: 125LM/W
CRI: >80
THD: <20
Dimmable: 0~10V dimming
IP rating: IP20 (Indoor)
Ambient temperature: -4oF~122oF
Rated life: 50,000 hrs.
5-year warranty
Input Voltage: AC120V-277V, 50/60Hz
Power Factor: 0.97
High efficiency: 125LM/W
CRI: >80
THD: <20
Dimmable: 0~10V dimming
IP rating: IP20 (Indoor)
Ambient temperature: -4oF~122oF
Rated life: 50,000 hrs.
5-year warranty