Recessed Troffer, 2 ft L, 4466 lm, 39W

  • Mfr # LCAT22-40VLG-EDU

  • Zoro # G7394716


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAT22-40VLG-EDU
Zoro #
G7394716
UPC #
785311267280
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Length
23 7/8 in
Fixture Width
23 29/32 in
Fixture Height
4 in
Overall Height
4 in
Nominal Size
2 ft x 2 ft
Overall Length
23 3/4 in
Overall Width
23 3/4 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
Watts
38.6
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,466 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
39 W
Fixture Rated Life
60,000 hr
CRI
83
Standards
cCSAus Certified, Chicago Plenum Approved, CSA Certified, IC Rated, UL 1598 Listed, UL 2108, UL 924
Fixture Warranty
5 yr Limited Warranty
Emergency Back Up Battery
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Temp. Range
-20 Degrees to 25 Degrees C
LED Replacement For
U-Bend T8
Fixture Voltage
120 to 277
Bulb Technology
LED
Color Temp.
4000K
Lumens Per Watt
116.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Housing Color
White
Housing Material
Steel
Rated Life
60,000 hr
Lumens per Watt
116 lm/W
Series
LCAT
For Bulb Type
Integrated LED
Finish
Matte
Emergency Battery Backup
No
Fixture Ballast Type
No Ballast Required
Lens Shape
Center Basket
Dimming Method
0 to 10V
Bulb Included
Yes
Light Technology
LED
Dimming Range
100% to 1%
Ballast Start Type
No Ballast
Lens Material
Acrylic
Min. Ambient Temp.
-4 Degrees F
Sensor Type
No Sensor
Max. Ambient Temp.
77 Degrees F

Description

2 ft x 2 ft, Lens Shape Center Basket, 4000K, 4,466 lm, 116 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 39 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.