This item is Discontinued.

Columbia Lighting Recessed Troffer, 28.7W, 3470 lm, 23-7/8" L LCAT22-40MLG-ED1U

Recessed Troffer, 28.7W, 3470 lm, 23-7/8" L (Discontinued)

  • Mfr # LCAT22-40MLG-ED1U
  • Zoro # G6023801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCAT22-40MLG-ED1U
Zoro #
G6023801
UPC #
-
Country of Origin
Unknown

Dimensions

Fixture Height
4 in
Fixture Width
23 29/32 in
Fixture Length
23 7/8 in
Nominal Size - Fixtures
2 ft x 2 ft

Details

Dimmable
Yes
Lumens Per Watt
121.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
LED Replacement For
U-Bend
Color Temperature
4000 K
Fixture Warranty
5 yr Limited Warranty
Lumens
3470
Standards
UL 1598 and 2108, CSA, IC Rated
Lighting Certification
DesignLights Consortium (DLC)
Fixture Item
Recessed Troffer
Bulb Technology
LED
Lamp Type - Fixtures
Integrated LED
Fixture Voltage
120 to 277
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Fixture Rated Life
60,000 hr
Item
Recessed Troffer
Emergency Back Up Battery
No
Max. Fixture Wattage
28.7
Lighting Technology
LED
Color Temp.
4000K
Lumens per Watt
121.0

Description

Recessed Troffer, Nominal Size - Fixtures 2 ft x 2 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Lamp Type - Fixtures Integrated LED, Dimmable Yes, 3470 Lumens, Color Temperature 4000 K, Max. Fixture Wattage 28.7, Lumens per Watt 121.0, Fixture Voltage 120 to 277, Fixture Rated Life 60,000 hr, Fixture Length 23 7/8 in, Fixture Width 23 29/32 in, Fixture Height 4 in, LED Replacement For U-Bend, Emergency Back Up Battery No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.