Recessed Troffer, 28.7W, 3470 lm, 23-7/8" L, Max. Fixture Wattage: 28.7 (Discontinued)
- Mfr # LCAT22-40MLG-ED1U
- Zoro # G6204751
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LCAT22-40MLG-ED1U
Zoro #
G6204751
UPC #
-
Country of Origin
Unknown
Dimensions
Fixture Height
4 in
Fixture Width
23 29/32 in
Nominal Size - Fixtures
2 ft x 2 ft
Fixture Length
23 7/8 in
Description
Recessed Troffer, Nominal Size - Fixtures 2 ft x 2 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Lamp Type - Fixtures Integrated LED, Dimmable Yes, 3470 Lumens, Color Temperature 4000 K, Color Rendering Index 83.0, Max. Fixture Wattage 28.7, Lumens per Watt 121.0, Fixture Voltage 120 to 277, Fixture Rated Life 60,000 hr, Fixture Length 23 7/8 in, Fixture Width 23 29/32 in, Fixture Height 4 in, LED Replacement For U-Bend, Emergency Back Up Battery No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.