This item is Discontinued.

Columbia Lighting Recessed Troffer, 32W, 3700 lm, 23-7/8" L LCAT22-35HLG-EDU

Recessed Troffer, 32W, 3700 lm, 23-7/8" L (Discontinued)

  • Mfr # LCAT22-35HLG-EDU
  • Zoro # G7403341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCAT22-35HLG-EDU
Zoro #
G7403341
UPC #
785311303810
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Height
4 in
Fixture Length
23 7/8 in
Fixture Width
23 29/32 in
Nominal Size
2 ft x 2 ft
Overall Width
23 3/4 in
Overall Length
23 3/4 in
Overall Height
4 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
32
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
3,664 lm
Color Temperature
3500K
Color Rendering Index
80
Max. Fixture Wattage
32 W
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Fixture Warranty
5 yr Limited Warranty
Standards
cCSAus Certified, Chicago Plenum Approved, CSA Certified, IC Rated, UL 1598 Listed, UL 2108, UL 924
LED Replacement For
U-Bend T8
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Voltage
120 to 277
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lumens Per Watt
117.0
Emergency Back Up Battery
No
Fixture Rated Life
60,000 hr
CRI
83
Bulb Technology
LED
Color Temp.
3500K
Rated Life
60,000 hr
Housing Color
White
Housing Material
Steel
Lumens per Watt
115 lm/W
Min. Ambient Temp.
-4 Degrees F
Lens Material
Acrylic
Light Technology
LED
Series
LCAT
Max. Ambient Temp.
77 Degrees F
Lens Shape
Center Basket
Ballast Start Type
No Ballast
Fixture Ballast Type
No Ballast Required
Sensor Type
No Sensor
Emergency Battery Backup
No
Finish
Matte
Dimming Method
0 to 10V
For Bulb Type
Integrated LED
Bulb Included
Yes

Description

2 ft x 2 ft, Lens Shape Center Basket, 3500K, 3,664 lm, 115 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 32 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.