Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Troffer, 4 ft L, 4600 lm, 40W

  • Mfr # LEPC24-35MLG-LL-EDU

  • Zoro # G8488737


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEPC24-35MLG-LL-EDU
Zoro #
G8488737
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Length
48 in
Fixture Height
3 3/8 in
Fixture Width
24 in
Nominal Size
2 ft x 4 ft
Overall Length
48 in
Overall Height
3 3/8 in
Overall Width
24 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
45
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,600 lm
Color Temperature
3500K
Color Rendering Index
82
Max. Fixture Wattage
40 W
Fixture Warranty
5 yr Limited Warranty
Standards
CSA Certified, IC Rated, UL 1598 Listed, UL 2108
Fixture Rated Life
60,000 hr
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Emergency Back Up Battery
No
Fixture Voltage
120 to 277
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temp.
3500K
Bulb Technology
LED
Lumens Per Watt
108.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)
CRI
82
LED Replacement For
4 Lamp T8
Housing Material
Steel
Housing Color
White
Rated Life
60,000 hr
Lumens per Watt
127 lm/W
Max. Ambient Temp.
77 Degrees F
Series
LEPC
Lens Shape
Extruded
Dimming Method
0 to 10V
Ballast Start Type
No Ballast
Fixture Ballast Type
No Ballast Required
Lens Material
Acrylic
Finish
Powder Coated
Min. Ambient Temp.
-4 Degrees F
Sensor Type
No Sensor
Emergency Battery Backup
No
For Bulb Type
Integrated LED
Light Technology
LED
Bulb Included
Yes

Description

2 ft x 4 ft, Lens Shape Extruded, 3500K, 4,600 lm, 127 lm/W, LED, LED Replacement For (4) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 40 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LEPC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.