Recessed Troffer, 4 ft L, 5434 lm, 39W

  • Mfr # LCAT24-50MLG-EDU

  • Zoro # G7405520


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAT24-50MLG-EDU
Zoro #
G7405520
UPC #
785311269024
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Width
23 7/8 in
Fixture Length
47 3/4 in
Fixture Height
4 in
Nominal Size
2 ft x 4 ft
Overall Height
4 in
Overall Width
23 3/4 in
Overall Length
47 3/4 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
39
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
5,434 lm
Color Temperature
5000K
Color Rendering Index
80
Max. Fixture Wattage
39 W
Fixture Warranty
5 yr Limited Warranty
Standards
cCSAus Certified, Chicago Plenum Approved, CSA Certified, IC Rated, UL 1598 Listed, UL 2108, UL 924
Bulb Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
LED Replacement For
4 Lamp T8
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Fixture Rated Life
60,000 hr
Color Temp.
5000K
CRI
83
Fixture Voltage
120 to 277
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Lumens Per Watt
139.0
Emergency Back Up Battery
No
Housing Color
White
Rated Life
60,000 hr
Housing Material
Steel
Lumens per Watt
131 lm/W
For Bulb Type
Integrated LED
Max. Ambient Temp.
77 Degrees F
Bulb Included
Yes
Series
LCAT
Lens Material
Acrylic
Fixture Ballast Type
No Ballast Required
Lens Shape
Center Basket
Light Technology
LED
Emergency Battery Backup
No
Dimming Method
0 to 10V
Finish
Matte
Ballast Start Type
No Ballast
Min. Ambient Temp.
-4 Degrees F
Sensor Type
No Sensor

Description

2 ft x 4 ft, Lens Shape Center Basket, 5000K, 5,434 lm, 131 lm/W, LED, LED Replacement For (4) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 39 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LCAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.