Recessed Troffer, 4 ft L, 5730 lm, 73W

  • Mfr # MDM24-9-35-F-277

  • Zoro # G7394795


product price: $1,221.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
277V
Lighting Certification
Unrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDM24-9-35-F-277
Zoro #
G7394795
UPC #
078531130848
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Width
23 3/4 in
Fixture Height
4 1/2 in
Fixture Length
47 3/4 in
Nominal Size
2 ft x 4 ft
Overall Width
24 7/8 in
Overall Height
4 in
Overall Length
48 3/4 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
277V
Lighting Certification
Unrated
Watts
146
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
5,730 lm
Color Temperature
3500K
Color Rendering Index
90
Max. Fixture Wattage
73 W
Fixture Rated Life
60,000 hr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Fixture Voltage
277
Lumens Per Watt
93.0
Emergency Back Up Battery
No
Bulb Technology
LED
Standards
cCSAus Certified, IEC 60598, UL 1598 Listed
Fixture Warranty
5 yr Limited Warranty
LED Replacement For
8 Lamp T8
Color Temp.
3500K
CRI
90
Lens Type
Clear
Includes
65
Housing Material
Steel
Rated Life
60,000 hr
Lumens per Watt
78 lm/W
Emergency Battery Backup
No
Ballast Start Type
No Ballast
Sensor Type
No Sensor
Light Technology
LED
Max. Ambient Temp.
77 Degrees F
Lens Material
Acrylic
Series
MediMode
Fixture Ballast Type
No Ballast Required
Finish
Antimicrobial Powder Coated
For Bulb Type
Integrated LED
Dimming Method
No Dimming
Bulb Included
Yes
Min. Ambient Temp.
-4 Degrees F
Lens Shape
Center Basket
IP Rating
65
Ceiling Mount Type
Flange Mount
Controller Type
Electronic Driver
Switching Level
Dual-Level

Description

2 ft x 4 ft, Lens Shape Center Basket, 3500K, 5,730 lm, 78 lm/W, LED, LED Replacement For (8) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 73 W, Color Rendering Index 90, 277V AC, Dimmable Yes, Emergency Battery Backup No, Series MediMode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.