Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Troffer, 4 ft L, 5730 lm, 73W

  • Mfr # MDM24-9-35-G-120

  • Zoro # G7394810


product price: $1,164.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120V
Watts
146
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDM24-9-35-G-120
Zoro #
G7394810
UPC #
078531130817
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Length
47 3/4 in
Fixture Height
4 1/2 in
Fixture Width
23 3/4 in
Overall Height
4 in
Overall Width
23 3/4 in
Overall Length
47 3/4 in
Nominal Size
2 ft x 4 ft

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120V
Watts
146
Lighting Certification
Unrated
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
5,730 lm
Color Temperature
3500K
Color Rendering Index
90
Max. Fixture Wattage
73 W
Fixture Rated Life
60,000 hr
Standards
cCSAus Certified, IEC 60598, UL 1598 Listed
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Voltage
120
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Fixture Warranty
5 yr Limited Warranty
Color Temp.
3500K
CRI
90
Bulb Technology
LED
Lumens Per Watt
93.0
LED Replacement For
8 Lamp T8
Emergency Back Up Battery
No
Lens Type
Clear
Includes
65
Housing Material
Steel
Rated Life
60,000 hr
Lumens per Watt
78 lm/W
Ballast Start Type
No Ballast
Lens Shape
Center Basket
Series
MediMode
Max. Ambient Temp.
77 Degrees F
Sensor Type
No Sensor
Lens Material
Acrylic
Finish
Antimicrobial Powder Coated
Fixture Ballast Type
No Ballast Required
Emergency Battery Backup
No
Bulb Included
Yes
Dimming Method
No Dimming
Min. Ambient Temp.
-4 Degrees F
For Bulb Type
Integrated LED
Light Technology
LED
IP Rating
65
Switching Level
Dual-Level
Controller Type
Electronic Driver
Ceiling Mount Type
Grid Mount

Description

2 ft x 4 ft, Lens Shape Center Basket, 3500K, 5,730 lm, 78 lm/W, LED, LED Replacement For (8) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 73 W, Color Rendering Index 90, 120V AC, Dimmable Yes, Emergency Battery Backup No, Series MediMode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.