This item is Discontinued.

Columbia Lighting Recessed Troffer, 5100 lm, LED, 47-29/32" L CCL24-5040

Recessed Troffer, 5100 lm, LED, 47-29/32" L (Discontinued)

  • Mfr # CCL24-5040
  • Zoro # G6884549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCL24-5040
Zoro #
G6884549
UPC #
785311275346
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Width
23 5/8 in
Fixture Length
47 29/32 in
Fixture Height
4 in
Overall Length
47 7/8 in
Overall Height
4 in
Overall Width
23 7/8 in
Nominal Size
2 ft x 4 ft

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
5,191 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
44 W
Fixture Rated Life
55,000 hr
Design
Architectural Troffer
Lumens Per Watt
118.0
Fixture Warranty
5 yr
Emergency Back Up Battery
No
LED Replacement For
4 Lamp T8
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
CSA Certified, IC Rated, UL 1598 Listed, UL 924
Color Temp.
4000K
Fixture Voltage
120/277
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Bulb Technology
LED
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Housing Material
Steel
Housing Color
White
Rated Life
54,000 hr
Lumens per Watt
118 lm/W
Light Technology
LED
Series
CCL
Bulb Included
Yes
Dimming Method
0 to 10V
Sensor Type
No Sensor
For Bulb Type
Integrated LED
Lens Material
Acrylic
Finish
Unfinished
Ballast Start Type
No Ballast
Min. Ambient Temp.
-4 Degrees F
Emergency Battery Backup
No
Max. Ambient Temp.
77 Degrees F
Lens Shape
Center Basket
Fixture Ballast Type
No Ballast Required

Description

2 ft x 4 ft, Lens Shape Center Basket, 4000K, 5,191 lm, 118 lm/W, LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 44 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series CCL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.