Striplight, 120 to 277V, 96W, 96" L, 4000K (Discontinued)
- Mfr # LCL8-40ML-EDU
- Zoro # G7596060
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LCL8-40ML-EDU
Zoro #
G7596060
UPC #
078531124687
Country of Origin
Unknown
Dimensions
Length
96"
Nominal Length
8 ft
Width
4-1/2"
Nominal Width
4 1/2 in
Nominal Height
3 13/16 in
Height
3-13/16"
Description
8 ft, 4,000 K, 10,500 lm, 129 lm/W, Max. Fixture Wattage 84 W, LED, LED Replacement For 4 Lamp T8, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.