Zoro Homepage

Swivel Stem, For Fixture Mounting

  • Mfr # SS18

  • Zoro # G0621910


product price: $23.39
/ea

Key Features

For Use With
Individual or Continuous Row Mounting of Most Surface and Industrial Fixtures
Length
18 in
Warranty
1 yr
Overall Length
18 in
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS18
Zoro #
G0621910
UPC #
785310034562
Country of Origin
Mexico

Dimensions

Length
18 in
Overall Length
18 in

Details

Item
Swivel Stem
For Use With
Individual or Continuous Row Mounting of Most Surface and Industrial Fixtures
Warranty
1 yr
Finish
Unfinished

Description

Swivel Stem, Mounting Style Suspended, For Use With Individual or Continuous Row Mounting of Most Surface and Industrial Fixtures, Overall Width 1/2 in, Overall Length 18 in, Overall Height 18 in, Includes Swivel Canopy, (1) 18 In. stem, 45 degree swivel, Material Steel, Finish Unfinished, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.