80100130 W, LED, HiBay, Type B, Ballast Bypass, Mogul Extended, 4000K, 100V277V, 250W400W MH
- Mfr # S33114
- Zoro # G008231489
product price:Â
$
83.95
/ea
Key Features
Lamp Watts
80W/100W/130W
Voltage
100V to 277V
Fixture Finish
White
Fixture Length
9.72
Dimmable
Non-Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S33114
- Zoro #
- G008231489
- UPC #
- 45923331145
- Country of Origin
- China
Dimensions
- Fixture Length
- 9.72
Details
- Item
- HID Replacements
- Lamp Watts
- 80W/100W/130W
- Voltage
- 100V to 277V
- Fixture Finish
- White
- Dimmable
- Non-Dimmable
- Fixture Housing Material
- Aluminum / Plastic
- Fixture Technology
- LED
- Indoor/Outdoor Usage
- Indoor and Outdoor
Description
Satco's new high baylow bay lamp offers improved performance at every level and is now power selectable to cover a range of applications Replace 175 to 600 Watt HID technologies using 60 to 150 watts of efficient, superior LED light The redesigned compact shape expands fixture compatibility options, and the advanced heat dissipation design featuring convection cooling means a coolerrunning, longerlasting lamp Commercial venues everywhere have relied on these fixtures for years warehouses, gymnasiums, health clubs, factories, and arenas where superior light output is critical and reducing maintenance is needed
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.