This item is Discontinued.

Columbia Lighting Troffer Retrofit Kit, 22-1/2"L, 25W, 4000K CTK22-3340

Troffer Retrofit Kit, 22-1/2"L, 25W, 4000K (Discontinued)

  • Mfr # CTK22-3340
  • Zoro # G8546667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTK22-3340
Zoro #
G8546667
UPC #
840141400136
Country of Origin
China

Dimensions

Nominal Size
2 ft x 2 ft
Nominal Size - Fixtures
2 ft x 2 ft
Fixture Length
23 7/8 in
Fixture Width
23 29/32 in
Fixture Height
2 13/32 in
Overall Length
22 1/2 in
Overall Height
2 3/8 in
Overall Width
22 1/2 in

Details

Item
Troffer Fixture Retrofit Kit
Fixture Item
Troffer Fixture Retrofit Kit
Light Technology
LED
Lighting Technology
LED
Lumens
3,124 lm
Lighting Certification
Unrated
Dimmable
Yes
Voltage
120 to 277V AC
Color Temperature
4000K
Standards
UL
Color Rendering Index
80
Max. Fixture Wattage
25 W
LED Replacement For
2 Lamp T8
Lumens per Watt
127 lm/W
Fixture Voltage
120 to 277
Fixtures per Kit
1
Series
CTK
Fixture Warranty
5 yr
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Lens Type
Frosted Lens
Dimming Method
0-10V
Sensor Type
No Sensor
For Bulb Type
Integrated LED
Dimming Range
100% to 10%
Emergency Battery Backup
No

Description

Troffer Fixture Retrofit Kit, Lumens 3,124 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120 to 277V AC, Lighting Certification Unrated, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 2 3/8 in, Overall Length 22 1/2 in, Overall Width 22 1/2 in, Color Rendering Index 80, Color Temperature 4000K, Dimming Method 0-10V, Dimming Range 100 Percent to 10 Percent, LED Replacement For 2 Lamp T8, Lens Type Frosted Lens, Lumens per Watt 127 lm/W

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.