Vapor Tight Fixture, 25W, 2500 lm, 3500K

  • Mfr # LXEM2-35VW-RFA-EDU

  • Zoro # G7402906


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
1
Lamp Type
LED
Lamp Watts
25
Fixture Wattage
25
Voltage
120/277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LXEM2-35VW-RFA-EDU
Zoro #
G7402906
UPC #
078531128463
Country of Origin
Multiple

Dimensions

Nominal Height
4 3/8 in
Nominal Width
6 3/4 in
Nominal Length
2 ft
Overall Width
6 3/4 in
Overall Height
4 3/8 in
Overall Length
27 5/8 in

Details

Item
Vapor Tight Fixture
Lamp Quantity
1
Lamp Type
LED
Lamp Watts
25
Fixture Wattage
25
Voltage
120/277V
Housing Material
Fiberglass
Bulb Technology
LED
Description/Special Features
Continuous 0-10V Dimming
Emergency Battery Backup
No
Color Temp.
3500K
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Fixture Rated Life
60,000 hr
Lumens
2,531 lm
Lumens Per Watt
107.0
Mounting
Surface
Fixture Type - Decorative and Surface Mount Fixtures
Vapor Tight Strip Light
Green Certification or Other Recognition
DesignLights Consortium (DLC)
CRI
80
IP Rating
65, 67
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Rated Life
60000 hr
Lighting Technology
LED
Lighting Certification
DLC 5.0
Color Temperature
3500K
Lamp Watts - Fixtures
21.0 W
Fixture Housing Material
Aluminum
Max. Fixture Wattage
20.7 W
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
NSF Certified, UL 1598 Listed, UL 2108 Listed
Color Rendering Index
80
Housing Finish
Fiberglass
Fixture Voltage
120 to 277
Dimmable
Yes
Lens Type
Ribbed
Lumens per Watt
121.7 lm/W
Light Technology
LED
Linkable
No
Includes
Surface Mounting Bracket
Fixture Type
Strip Light
Linkable Up To
Unlinkable
Finish
Enamel
Series
LXEM
For Bulb Type
Integrated LED
Mounting Style
Surface
LED Replacement For
2 Lamp T8
Housing Color
White
Bulb Included
Yes
Lens Shape
Curved
Dimming Method
0-10V
Ballast Start Type
No Ballast
Fixture Ballast Type
No Ballast Required
Sensor Type
No Sensor
Lens Material
Acrylic

Description

2 ft, Lens Shape Curved, 3500K, 2,531 lm, 121.7 lm/W, Max. Fixture Wattage 20.7 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, LXEM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.