Vapor Tight Light Fixture, 120 VAC, 100 W, Incandescent Lamp, 1600 Lumens Lumens, Aluminum Fixture
- Mfr # VT100G
- Zoro # G313781938
product price:Â
$
39.55
/ea
Sold in multiples of 4 for
$158.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VT100G
- Zoro #
- G313781938
- UPC #
- 44427550113
- Country of Origin
- China
Description
Eaton Lighting Vapor Tight Light Fixture, 120 VAC, Wattage Rating: 100 W, Lamp Wattage: 100 W, Number of Lamps: 1, Lamp Type: Incandescent, Lamp Base: E26 Medium, Bulb Shape: A19, Color Rendering Index CRI: 100, Color Temperature: 2700 K, Lumens: 1600 Lumens, Temperature Rating: -20 to 40 deg C, Fixture Material: Aluminum, Gray, Dimensions: 5-1/2 in W x 9 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.