Shop COLUMBIA LIGHTING

Vapor Tight Fixture, 8 ft L, 8500 lm, 66.6W

  • Mfr # LXEM8-40LW-RFA-EDU

  • Zoro # G7408320


product price: 
$
418.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Lamp Watts
72
Fixture Wattage
72
Voltage
120/277V AC
Housing Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LXEM8-40LW-RFA-EDU
Zoro #
G7408320
UPC #
078531128562
Country of Origin
Mexico
Item
Vapor Tight Fixture
Lamp Type
LED
Lamp Watts
72
Fixture Wattage
72
Voltage
120/277V AC
Housing Material
Fiberglass
Color Temp.
4000K
Fixture Housing Material
Aluminum
Lumens Per Watt
128.0
Rated Life
60,000 hr
Lighting Certification
DLC 5.0
Fixture Type - Decorative and Surface Mount Fixtures
Vapor Tight Strip Light
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Mounting
Surface
IP Rating
IP65, IP67
Bulb Technology
LED
Lamp Watts - Fixtures
67.0 W
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Fixture Voltage
120 to 277
Color Temperature
4000K
Max. Fixture Wattage
66.6 W
Color Rendering Index
80
Housing Finish
Fiberglass
Emergency Battery Backup
No
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Fixture Rated Life
60,000 hr
CRI
80
Description/Special Features
Continuous 0-10V Dimming
Lumens
8,500 lm
Dimmable
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lighting Technology
LED
Standards
NSF, UL 1598, UL 2108
Lens Type
Ribbed
Lumens per Watt
127.6 lm/W
Linkable
No
Dimming Method
0-10V
Housing Color
White
Bulb Included
Integrated LED
Fixture Type
Strip Light
Sensor Type
No Sensor
Lens Shape
Curved
Linkable Up To
Unlinkable
Series
LXEM
Ballast Start Type
No Ballast
Lens Material
Acrylic
Fixture Ballast Type
No Ballast Required
Finish
Enamel
Includes
Surface Mounting Bracket
LED Replacement For
(4) Lamp T8
For Bulb Type
Integrated LED
Mounting Style
Surface
Light Technology
LED
Light Color
White
Ambient Temperature - Maximum
122 Degrees F
Light Distribution Shape
Wide
Lumen Selectable
Not Selectable
Color Selectable
Not Selectable
Ballast Type
No Ballast Required
Maximum Fixture Wattage
66.6 W
Light Output
8,500 lm
NEMA Enclosure Rating
Not Rated
For Use With
Enclosed and Gasketed, Extreme Environment

Description

8 ft, Lens Shape Curved, 4000K, 8,500 lm, 127.6 lm/W, Max. Fixture Wattage 66.6 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (4) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, LXEM

Ratings & reviews