This item is Discontinued.

Columbia Men's Pac Winter Boots, 16 Leather, 11 in H, Brown BM1573 - 229 16

This item is Discontinued.

Columbia

Men's Pac Winter Boots, 16 Leather, 11 in H, Brown (Discontinued)

Mfr # BM1573 - 229 16
Zoro # G3815120
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM1573 - 229 16
Zoro #
G3815120
UPC #
-
Country of Origin
China

Dimensions

Size
16
Height
11 in
Footwear Size
16
Size (PRINT)
16
Overall Height
11 in

Details

Item
Pac Winter Boots
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Gender
Men's
Midsole Material
EVA
Toe Type
Plain
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Lace Up
Footwear Sole Pattern
Weave
Resists
Water
Insulation Type
Thinsulate(TM)
Insulation Technology
Thinsulate(R)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
All-Leather Upper
Yes

Description

Pac Winter Boots, Color Brown, Gender Men's, Size 16, Toe Cap Material Not Applicable, Waterproof Yes, Overall Height 11 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.