Women's Pac Winter Boots, 9 1/2 Leather, Fabric, TPU, 6 in H, Gray

  • Mfr # BL1544-001-9.5

  • Zoro # G3815209


product price:  $89.00
/pr

Key Features

Size
9 1/2
Color
Gray
Upper Material
Leather, Fabric, TPU
Outsole Material
Rubber
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL1544-001-9.5
Zoro #
G3815209
UPC #
-
Country of Origin
Unknown

Dimensions

Size
9 1/2
Height
6 in
Footwear Size
9 1/2
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
Pac Winter Boots
Color
Gray
Upper Material
Leather, Fabric, TPU
Outsole Material
Rubber
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Toe Type
Plain
Gender
Women's
Midsole Material
EVA
Shank Material
Composite
Closure Type
Lace Up
Footwear Sole Pattern
Dual Density Omni-Grip
Insulation Type
200g
Insulation Technology
200g
Midsole Technology
Techlite(TM)
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather, Fabric, TPU
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Techlite(TM)
All-Leather Upper
No

Description

Pac Winter Boots, Color Gray, Gender Women's, Size 9 1/2, Toe Cap Material Not Applicable, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.