Shop COLUMBIAN HOME PRODUCTS
Create Account
299628 Large Covered Rectangular Roaster Braisers and Dutch Oven
- Mfr # 299628
- Zoro # G003986582
product price:Â
$
100.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 299628
- Zoro #
- G003986582
- UPC #
- -
- Country of Origin
- United States
Description
Use this large covered roaster with lid for cooking your Thanksgiving turkey, traditional hams, and roasts. It cooks faster and more evenly then other roasters and holds up to a 25 lbs. of poultry or roast. The dark porcelain surface and steel core absorb the oven's energy and evenly distribute it to the contents. Granite Ware roasters clean up easily - just fill it with warm water and a little soap and food particles will wipe clean. Lid works as a roaster too.
Materials: Steel.
Width: 14".
Length: 21.25".
Height: 8.5".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.