This item is Discontinued.

Comark T-Type Thermometer Probe PT19L

T-Type Thermometer Probe (Discontinued)

  • Mfr # PT19L
  • Zoro # G000542910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT19L
Zoro #
G000542910
UPC #
-
Country of Origin
Unknown

Description

T-Type thermocouple probe thermometer; -148° to 482°F temperature range; Thin tip penetration (1.5 mm tip); 3 in stem; 1/16 in dia; BioCote Antimicrobial Protection in the probe handle to avoid the risk of cross contaminatio; 2 ft blue PVC curly cord; Connector Type: 6-Pin Lumberg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.