
Source Kill MAX Ant Killing Gel, 27g Tube, PK12, 12PK
Mfr # 05457
Zoro # G807057174
product price: $75.39
/pk 12, $6.28/eaKey Features
Form
Gel
Targeted Insects
Ants
Application
Cracks; Crevices
Size
27 g
Container Type
Tube
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
05457
Zoro #
G807057174
UPC #
-
Country of Origin
United States
Dimensions
Size
27 g
Details
Form
Gel
Targeted Insects
Ants
Application
Cracks; Crevices
Item
Insect Killer
Container Type
Tube
Description
Target ant invaders with an insecticide gel applied to the cracks and crevices where they dwell. Discreet crack-and-crevice application eliminates pests without traps or baits. Begins working within hours. Gel kills ants at the source for a complete solution to these domestic pests.
- •Target application to cracks and crevices.
- •Discreet application.
- •Works quickly.
- •Kills at the source.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.