
Type 27 Right Angle Grinder Cutting Wheels, SLITTER ZPRIME COMBO, Size 6in x 3/32in x 5/8-11, 10PK
Mfr # 10724
Zoro # G315555759
product price:Â $7.99
/pk 10, $0.80/ea
Sold in multiples of 40 for $319.60
Key Features
Wheel Type
Type 27
Overall Thickness
3/32
Primary Material Application
Steel or Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10724
Zoro #
G315555759
UPC #
-
Country of Origin
Italy
Dimensions
Overall Diameter
6 in
Overall Thickness
3/32
Details
Wheel Type
Type 27
Primary Material Application
Steel or Stainless Steel
Description
The Z-PRIME PLUS in 3/32 is a 3-in-1 wheel that is excellent on steel or stainless steel. The Z-PRIME PLUS 3-1 abrasive formulation allows keeping a low working temperature which guarantees a good finishing material. All wheels are contaminate free and offer an excellent work finish without altering it's work surface and are ideal in aeronautic, nuclear and food industry.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.