Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Ductile Portable Saw Cut-Off Wheel, Type 1, 14 in Dia, 1/8 in Thick, 24 Grit
- Mfr # 23458
- Zoro # G009005560
product price:Â
$
22.99
/ea
Sold in multiples of 10 for
$229.90
Key Features
Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
1/8 in
Connector Size
20 mm
Grit
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23458
- Zoro #
- G009005560
- UPC #
- 699053234588
- Country of Origin
- United States
- Item
- Ductile Portable Saw Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 24
- Primary Material Application
- Concrete and Metal
- Abrasive Material
- Silicon Carbide and Aluminum Oxide
- Maximum Operating Speed
- 5460 RPM
Dimensions
- Overall Diameter
- 14 in
- Overall Thickness
- 1/8 in
- Connector Size
- 20 mm
Description
SAIT Ductile Cut-Off Wheel, Type 1 Burr Free Portable Saw, 14 in dia, 1/8 in Thickness, 20 mm, 24 Grit, Extra Coarse Grade, Aluminum Oxide/Silicon Carbide Abrasive, 5460 RPM Maximum, Applicable Materials: Concrete and Metal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.