Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Purpose Cleaner, Trigger Spray Bottle, 32 oz, Unscented, 8 PK

  • Mfr # 02287

  • Zoro # G3248734


product price: $78.19
/pk 8, $9.77/ea
Free Shipping & Returns

Key Features

Container Size
32 oz
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Fragrance
Unscented
Primary Chemical
Bleach
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02287
Zoro #
G3248734
UPC #
-
Country of Origin
United States

Dimensions

Container Size
32 oz
Size
32 oz.

Details

Item
All Purpose Cleaner
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Fragrance
Unscented
Primary Chemical
Bleach
Recommended Dilution
Ready to Use
Standards
CERCLA, Clean Air Act
Color
White
Surfaces for Use On
Hard Nonporous Surfaces, Plastics
Net Weight
44 oz.
VOC Content
0%
RTU Yield per Container
Ready to use
Flash Point
More Than 200 Degrees F
Cleaner Chemical Product Grouping
All Purpose Cleaners
Includes Chemical
Bleach
Application
Multipurpose
Removes
Stains, Grease, Mold, Mildew
Series
No Series
Properties
Nonflammable
Rinse Required
Yes
NSF Rating
Not Rated
Nonflammable
Yes
Butyl Free
No

Description

All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Plastics, Trigger Spray Bottle, 32 oz, Fragrance Fresh, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical Bleach, Liquid, Standards CERCLA, Clean Air Act, Color White, Butyl Free No, VOC Content 0 Percent, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, Product Series No Series, Rinse Required Yes, Nonflammable Yes, Net Weight 32 oz, Package Quantity 8

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.