Zoro Homepage

Cleaners & Detergents, Bottle, Citrus

  • Mfr # 22570EA

  • Zoro # G7766284


product price: $32.39
/ea

Key Features

Container Type
Bottle
Fragrance
Citrus
Application Method
Disinfectant/Sanitizer/Cleaner
Capacity
1 gal
Application
Disinfectant/Sanitizer/Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22570EA
Zoro #
G7766284
UPC #
37000225706
Country of Origin
United States

Details

Container Type
Bottle
Fragrance
Citrus
Item
Cleaners & Detergents
Application Method
Disinfectant/Sanitizer/Cleaner
Capacity
1 gal
Application
Disinfectant/Sanitizer/Cleaner
Surface
Ceramics; Enamel; Fiberglass; Plastic; Porcelain; Stainless Steel
Effective to Remove
Bacteria; Fungus; Germs; Grease; Grime; Mildew; Mineral Scale; Mold; Organic Matter; Soap Scum; Water-Based Soil
For Use On
Ceramics; Enamel; Fiberglass; Plastic; Porcelain; Stainless Steel
Net Weight
9.163 lbs
Standards
EPA Reg. No. 3573-54; EPA List N; LEED Applicable
Physical Form
Liquid

Description

Comet Disinfecting-Sanitizing Bathroom Cleaner is a powerful bathroom disinfectant cleaner that cuts through tough soap scum, leaving surfaces clean and disinfected (when used per disinfecting label instructions). Its patented no scrub bathroom cleaner formula uniquely penetrates tough bathroom soils with little effort. It's nonabrasive, so it safely cleans porcelain, fiberglass, ceramic, Formica, enamel, chrome, stainless steel and synthetic marble. With no rinsing required, just spray it on and wipe the restroom clean. This disinfecting bathroom cleaner deodorizes, leaving the restroom smelling clean and fresh.


  • Combines the power of a heavy-duty restroom cleaner and surface deodorizer with a disinfectant.
  • Nonabrasive bathroom sanitizer spray cleans greasy soap scum with 50% fewer strokes, saving time and labor.
  • Included on the EPA List N: disinfectants for use against the novel coronavirus SARS-CoV-2.
  • Cleans and disinfects in one step when used per disinfecting label instructions.
  • Works great as an industrial sanitizer on toilets, sinks, chrome, tile, tubs, showers and fiberglass.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.