100 Silcone Respirator W/DISKIT P100OV Filters & Nuisance levels OV below PEL, Large
- Mfr # 1LDISKITP100OV
- Zoro # G324157821
product price:Â
$
42.49
/ea
Key Features
Facepiece Material
Silcone
Configured For
Replacement Cartridges
Standards
OSHA
Series
Comfort-Air
Respirator Connection Type
Bayonet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1LDISKITP100OV
- Zoro #
- G324157821
- UPC #
- 684892500031
- Country of Origin
- United States
Dimensions
- Mask Size
- Large
Details
- Facepiece Material
- Silcone
- Configured For
- Replacement Cartridges
- Standards
- OSHA
- Series
- Comfort-Air
- Item
- Half Mask Respirator
- Respirator Connection Type
- Bayonet
- Number of Cartridges Included
- 2
- NIOSH Rating
- APF 10
- Color
- Blue
- Head Harness Material
- Elastic/Plastic
Description
Featuring series 100 half mask made from pure silicon material with no extra additives. The most comfortable, quickest to clean up and durable masks provides a long service life and superior comfort
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.